Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 10:1
Mfr # E17MWNS, 10:1, 56C/140TC
Zoro # G0630567
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 172 RPM
- Output Torque @ 1/2 HP 169 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E17MWNS, 10:1, 56C/140TC
- Zoro # G0630567
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension D | 3.88 in |
Dimension G | 0.56 in |
Dimension C | 1.75 in |
Dimension L | 3.44 in |
Dimension A | 2.38 in |
Dimension B | 4.63 in |
Dimension F | 1.94 in |
Output Shaft Height | 2 1/8 in |
Dimension H | 3/8-16 |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 172 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 507 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Tube (0318-12)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame (6K313)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370L222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- SKF SKF 6312Z, Single Row Ball Bearings (6312Z)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 (4RP81)
- Winsmith Speed Reducers