Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 80:1
Mfr # E35MWNS, 80:1, 56C
Zoro # G0665743
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 22 RPM
- Worm Center Distance 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWNS, 80:1, 56C
- Zoro # G0665743
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension F | 3.25 in |
Output Shaft Dia. | 1 3/4 in |
Output Shaft Height | 4 in |
Dimension C | 3.5 in |
Dimension D | 7.5 in |
Dimension H | 5/8-11 |
Dimension G | 1 in |
Dimension A | 3.75 in |
Dimension B | 7.69 in |
Dimension L | 5.46 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 80:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 2146 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit (6310-ZZ KBC)
- GATES Tri-Power Belts, BX46 (BX46)
- LOC-LINE Valve, Inline, Pk2 (21194)
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA140TC Input (JRWND90-100-140TC)
- Winsmith Gear Drives & Speed Reducers