Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 80:1
Mfr # E26MWNS, 80:1, 56C
Zoro # G2895462
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 22 RPM
- Max. Input HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWNS, 80:1, 56C
- Zoro # G2895462
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension G | 0.63 in |
Dimension B | 5.88 in |
Dimension A | 3.13 in |
Dimension L | 5.5 in |
Dimension F | 2.44 in |
Output Shaft Dia. | 1 1/4 in |
Dimension C | 2.625 in |
Dimension H | 1/2-13 |
Dimension D | 5.75 in |
Output Shaft Height | 3 1/8 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Worm Center Distance 2.63 in, Base to Center 4 in, Gear Ratio 80:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 979 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Silencer (04078)
- BRENNAN INDUSTRIES 08MJ-08MAORB 90 Deg Elbow X-Long Frg (2.48 L) (6801-LL-08-08-NWO-FG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- Winsmith Speed Reducers