Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 80:1
Mfr # E24MWNS, 80:1, 56C
Zoro # G3011897
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 22 RPM
- Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 80:1, 56C
- Zoro # G3011897
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Output Shaft Height | 2 7/8 in |
Dimension F | 2.19 in |
Dimension B | 5.38 in |
Dimension C | 2.375 in |
Dimension H | 1/2-13 |
Dimension A | 3.13 in |
Output Shaft Dia. | 1 1/4 in |
Dimension G | 0.63 in |
Dimension L | 4.5 in |
Dimension D | 5.25 in |
Output Shaft Length | 4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 22 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 4 in, Gear Ratio 80:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 638 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Dry Film Lubricant, 1.3 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233501)
- TERRE PRODUCTS Toro 106-2176 Exmark 106-2176 Flat Idler Pulley - 2.25'' Flat Dia. - 5/16'' Bore - Plastic (342500)
- DANA SPICER CHASSIS Universal Joint, 5-3614X (5-3614X)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-25-11)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- Winsmith Speed Reducers