Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 60:1
Mfr # E26MWSS, 60:1, 56C
Zoro # G1248441
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 29 RPM
- Dimension H 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWSS, 60:1, 56C
- Zoro # G1248441
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension H | 1/2-13 |
Dimension A | 3.13 in |
Dimension C | 2.63 in |
Dimension B | 5.88 in |
Output Shaft Height | 3 1/8 in |
Output Shaft Dia. | 1 11/16 in |
Dimension L | 4.5 in |
Dimension M | 5.38 in |
Dimension D | 5.75 in |
Dimension G | 0.69 in |
Dimension F | 2.44 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.63 in, Base to Center 2.13 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1268 in-lb, Overhung Load Capacity 1,823 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 75mm, Steel (MCL-75-F)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV530-12-150 sst)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- Winsmith Gear Drives & Speed Reducers