Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 60:1
Mfr # E24MWNS, 60:1, 56C
Zoro # G1493667
original price:
$722.69
8% off
new price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 29 RPM
- Dimension L 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 60:1, 56C
- Zoro # G1493667
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension L | 4.5 in |
Dimension C | 2.375 in |
Dimension D | 5.25 in |
Dimension B | 5.38 in |
Dimension F | 2.19 in |
Output Shaft Height | 2 7/8 in |
Output Shaft Dia. | 1 1/4 in |
Dimension H | 1/2-13 |
Dimension G | 0.63 in |
Dimension A | 3.13 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 2 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 2.88 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 810 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 140 Conn Link Cp Type (140CL)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WORLDWIDE ELECTRIC Worldwide HdRF262-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF262-60/1-R-56C)
- Winsmith Speed Reducers