Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 60:1
Mfr # E20MWSS, 60:1, 56C
Zoro # G1422461
original price:
$729.00
13% off
new price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 29 RPM
- Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20MWSS, 60:1, 56C
- Zoro # G1422461
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension M | 4.06 in |
Dimension H | 3/8-16 |
Dimension A | 2.38 in |
Output Shaft Height | 2 1/8 in |
Dimension B | 5.25 in |
Output Shaft Dia. | 1 7/16 in |
Dimension L | 3.44 in |
Dimension D | 4.13 in |
Dimension F | 2.19 in |
Dimension C | 2 in |
Dimension G | 0.63 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 528 in-lb, Overhung Load Capacity 1,345 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- LEESON DC Permanent Magnet Motor, 7.6A, 90VDC (098032.00)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- ZORO SELECT Hose Clamp, 4" to 4-5/16", SAE 400, SS, PK5 (300110400)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- Winsmith Speed Reducers