Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 60:1
Mfr # E20MWNS, 60:1, 56C
Zoro # G1379795
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 29 RPM
- Output Shaft Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20MWNS, 60:1, 56C
- Zoro # G1379795
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Output Shaft Dia. | 1 in |
Dimension L | 3.44 in |
Dimension G | 0.56 in |
Dimension H | 3/8-16 |
Output Shaft Height | 2 1/8 in |
Dimension B | 5.25 in |
Dimension C | 2 in |
Dimension A | 2.38 in |
Dimension F | 2.19 in |
Dimension D | 4.13 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 528 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1090T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006757)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 25 feet (HR76-025)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- Winsmith Speed Reducers