Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 50:1
Mfr # E24MWNS, 50:1, 56C
Zoro # G2495026
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 35 RPM
- Dimension F 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 50:1, 56C
- Zoro # G2495026
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension F | 2.19 in |
Dimension C | 2.375 in |
Output Shaft Dia. | 1 1/4 in |
Dimension B | 5.38 in |
Dimension D | 5.25 in |
Dimension H | 1/2-13 |
Dimension G | 0.63 in |
Dimension A | 3.13 in |
Output Shaft Height | 2 7/8 in |
Dimension L | 4.5 in |
Output Shaft Length | 2 1/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 2.13 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1083 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air/Oil Separator, Element, O-Ring (24121212)
- SPRAYON Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can (S00212000)
- DAYTON BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A123)
- NTN Tapered Roller Bearing Cone, 387A (387A)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- Winsmith Gear Drives & Speed Reducers