Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 40:1
Mfr # E20MWSS, 40:1, 56C
Zoro # G1526621
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 43 RPM
- Output Torque @ 1/4 HP 292 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20MWSS, 40:1, 56C
- Zoro # G1526621
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension D | 4.13 in |
Dimension B | 5.25 in |
Dimension H | 3/8-16 |
Dimension A | 2.38 in |
Output Shaft Height | 2 1/8 in |
Dimension C | 2 in |
Output Shaft Dia. | 1 7/16 in |
Dimension L | 3.44 in |
Dimension G | 0.63 in |
Dimension F | 2.19 in |
Dimension M | 4.06 in |
Output Shaft Diameter | 1 7/16 in |
Output Shaft Length | 2 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 585 in-lb, Overhung Load Capacity 1,345 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Plug 3/8" x 1/4" Male NPT, 25PCS (TP3814MS-B25-P)
- REELCRAFT Hose Reel, 3/8" Hose Dia., 50 ft. Length, 500 psi (7600 OLP)
- GATES Truflex V-Belts, 4L620 (4L620)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- Winsmith Gear Drives & Speed Reducers