Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 40:1
Mfr # E20MWNS, 40:1, 56C
Zoro # G2481735
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 43 RPM
- Worm Center Distance 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E20MWNS, 40:1, 56C
- Zoro # G2481735
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Output Shaft Dia. | 1 in |
Dimension D | 4.13 in |
Output Shaft Height | 2 1/8 in |
Dimension G | 0.56 in |
Dimension L | 3.44 in |
Dimension C | 2 in |
Dimension A | 2.38 in |
Dimension B | 5.25 in |
Dimension F | 2.19 in |
Dimension H | 3/8-16 |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 43 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 585 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- Winsmith Gear Drives & Speed Reducers