Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 30:1
Mfr # E24MWNS, 30:1, 56C
Zoro # G0822595
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 58 RPM
- Single/Double Output/Universal Double Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 30:1, 56C
- Zoro # G0822595
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension F | 2.19 in |
Dimension L | 4.5 in |
Output Shaft Height | 2 7/8 in |
Dimension B | 5.38 in |
Dimension A | 3.13 in |
Output Shaft Dia. | 1 1/4 in |
Dimension D | 5.25 in |
Dimension H | 1/2-13 |
Dimension C | 2.375 in |
Dimension G | 0.63 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Length | 2 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 2.88 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 938 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- BROOKS Sight Steel Threaded 1/2In Flow Indicator (C-087-F-005)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (6XJ08)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (6K338)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- Winsmith Speed Reducers