Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 30:1
Mfr # E20MWSS, 30:1, 56C
Zoro # G0883854
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 58 RPM
- Overhung Load 1,345 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E20MWSS, 30:1, 56C
- Zoro # G0883854
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Output Shaft Dia. | 1 7/16 in |
Output Shaft Height | 2 1/8 in |
Dimension F | 2.19 in |
Dimension G | 0.63 in |
Dimension A | 2.38 in |
Dimension C | 2 in |
Dimension M | 4.06 in |
Dimension L | 3.44 in |
Dimension H | 3/8-16 |
Dimension B | 5.25 in |
Dimension D | 4.13 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 7/16 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 687 in-lb, Overhung Load Capacity 1,345 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose Clear, Bend Radius: 8" (20013332)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- Winsmith Gear Drives & Speed Reducers