Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 30:1
Mfr # E17MWNS, 30:1, 56C
Zoro # G3352334
original price:
$734.93
12% off
new price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 58 RPM
- Output Torque @ 1/3 HP 298 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E17MWNS, 30:1, 56C
- Zoro # G3352334
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension L | 3.44 in |
Dimension F | 1.94 in |
Output Shaft Dia. | 1 in |
Dimension C | 1.75 in |
Dimension H | 3/8-16 |
Dimension A | 2.38 in |
Dimension B | 4.63 in |
Output Shaft Height | 2 1/8 in |
Dimension G | 0.56 in |
Dimension D | 3.88 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 452 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- X1 TOOLS 5/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x12)
- APACHE Adapter, 1/4" QD Plug x 3/8" FPT (51040020)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 ZZ PRX)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- Winsmith Gear Drives & Speed Reducers