Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 20:1
Mfr # E13MWNS, 20:1, 56C
Zoro # G1522823
original price:
$667.99
10% off
new price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 86 RPM
- Dimension F 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E13MWNS, 20:1, 56C
- Zoro # G1522823
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension F | 1.56 in |
Dimension H | 5/16-18 |
Output Shaft Height | 1 3/4 in |
Output Shaft Dia. | 3/4 in |
Dimension C | 1.333 in |
Dimension B | 3.88 in |
Dimension A | 2 in |
Dimension G | 0.56 in |
Dimension L | 2.83 in |
Dimension D | 3.08 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 202 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 697in PL, T186 (D697L100)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- Winsmith Speed Reducers