Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 15:1
Mfr # E13MWNS, 15:1, 56C
Zoro # G0798411
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 115 RPM
- Output Torque @ 1/4 HP 119 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E13MWNS, 15:1, 56C
- Zoro # G0798411
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension C | 1.333 in |
Output Shaft Height | 1 3/4 in |
Dimension H | 5/16-18 |
Output Shaft Dia. | 3/4 in |
Dimension L | 2.83 in |
Dimension A | 2 in |
Dimension D | 3.08 in |
Dimension F | 1.56 in |
Dimension G | 0.56 in |
Dimension B | 3.88 in |
Output Shaft Length | 1 3/4 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 115 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 238 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50PSR02.00)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- HANDI-CHEK Grease Fittings Assort 102pcs (DISP-GF102)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z300)
- Winsmith Speed Reducers