Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 100:1
Mfr # E35MWNS, 100:1, 56C
Zoro # G0775101
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 17 RPM
- Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E35MWNS, 100:1, 56C
- Zoro # G0775101
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Output Shaft Dia. | 1 3/4 in |
Dimension B | 7.69 in |
Output Shaft Height | 4 in |
Dimension F | 3.25 in |
Dimension H | 5/8-11 |
Dimension D | 7.5 in |
Dimension C | 3.5 in |
Dimension G | 1 in |
Dimension A | 3.75 in |
Dimension L | 5.46 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 17 RPM, Motor Frame Designation 56C, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 100:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 1243 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- Winsmith Gear Drives & Speed Reducers