Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 100:1
Mfr # E26MWNS, 100:1, 56C
Zoro # G0905983
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 17 RPM
- Max. Input HP 0.3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E26MWNS, 100:1, 56C
- Zoro # G0905983
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension H | 1/2-13 |
Dimension B | 5.88 in |
Dimension F | 2.44 in |
Dimension C | 2.625 in |
Dimension A | 3.13 in |
Output Shaft Dia. | 1 1/4 in |
Dimension L | 5.5 in |
Output Shaft Height | 3 1/8 in |
Dimension G | 0.63 in |
Dimension D | 5.75 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 17 RPM, Motor Frame Designation 56C, Worm Center Distance 2.63 in, Base to Center 4 in, Gear Ratio 100:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 744 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- CARLISLE 600H150 Synchro-Cog Timing Belt (600H150)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- Winsmith Speed Reducers