Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 100:1
Mfr # E24MWNS, 100:1, 56C
Zoro # G0639387
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 17 RPM
- Speed Reducer Type C-Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E24MWNS, 100:1, 56C
- Zoro # G0639387
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension D | 5.25 in |
Dimension L | 4.5 in |
Dimension H | 1/2-13 |
Output Shaft Height | 2 7/8 in |
Dimension C | 2.375 in |
Dimension A | 3.13 in |
Dimension F | 2.19 in |
Output Shaft Dia. | 1 1/4 in |
Dimension G | 0.63 in |
Dimension B | 5.38 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 17 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 4 in, Gear Ratio 100:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 533 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6005 2RS C3, Deep Groove BBear, Single Row 90Mm, 6005 2RS C3 (6005 2RS C3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron, Outside-In (MF0063132)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- SMC Spacer With Bracket (Y300T-D)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- Winsmith Gear Drives & Speed Reducers