Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 5:1
Mfr # E30MWSS, 5:1, 180TC
Zoro # G1324224
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 345 RPM
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30MWSS, 5:1, 180TC
- Zoro # G1324224
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension A | 3.5 in |
Dimension F | 2.75 in |
Dimension L | 4.63 in |
Dimension G | 0.75 in |
Dimension D | 6.5 in |
Output Shaft Dia. | 1 15/16 in |
Dimension M | 5.56 in |
Dimension C | 3 in |
Output Shaft Height | 3 1/2 in |
Dimension H | 1/2-13 |
Dimension B | 6.62 in |
Output Shaft Length | 3 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 15/16 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 345 RPM, Motor Frame Designation 180TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 7.5 hp, Maximum Output Torque 1301 in-lb, Overhung Load Capacity 1,175 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=17.3in P=0.375in W=0.50in (173L050)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 55" (B55)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- Winsmith Speed Reducers