Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 5:1
Mfr # E26MWNS, 5:1, 180TC
Zoro # G2394497
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 345 RPM
- Output Torque @ 5 HP 868 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E26MWNS, 5:1, 180TC
- Zoro # G2394497
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Output Shaft Height | 3 1/8 in |
Output Shaft Dia. | 1 1/4 in |
Dimension C | 2.625 in |
Dimension B | 5.88 in |
Dimension G | 0.63 in |
Dimension D | 5.75 in |
Dimension F | 2.44 in |
Dimension H | 1/2-13 |
Dimension A | 3.13 in |
Dimension L | 4.5 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Length | 3 1/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 345 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 7.5 hp, Maximum Output Torque 1299 in-lb, Overhung Load Capacity 748 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 22LB (TM22)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- Winsmith Speed Reducers