Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 30:1
Mfr # E35MWSS, 30:1, 180TC
Zoro # G3391507
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 58 RPM
- Frame 180TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWSS, 30:1, 180TC
- Zoro # G3391507
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension D | 7.5 in |
Dimension M | 5.81 in |
Dimension L | 5.46 in |
Dimension G | 1 in |
Dimension B | 7.69 in |
Dimension H | 5/8-11 |
Dimension F | 3.25 in |
Output Shaft Dia. | 2 3/16 in |
Dimension A | 3.75 in |
Output Shaft Height | 4 in |
Dimension C | 3.5 in |
Output Shaft Length | 4 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 2 3/16 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 180TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 2906 in-lb, Overhung Load Capacity 2,528 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP78 Super Blue Ribbon V-Belt (BP78)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- Winsmith Speed Reducers