Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 30:1
Mfr # E35MWNS, 30:1, 180TC
Zoro # G1350964
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 58 RPM
- Dimension B 7.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E35MWNS, 30:1, 180TC
- Zoro # G1350964
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension B | 7.69 in |
Dimension G | 1 in |
Dimension F | 3.25 in |
Dimension L | 5.46 in |
Dimension D | 7.5 in |
Dimension A | 3.75 in |
Dimension H | 5/8-11 |
Output Shaft Height | 4 in |
Output Shaft Dia. | 1 3/4 in |
Dimension C | 3.5 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 180TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 2906 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Conduit Box (5370-101-042)
- DAYTON B101 V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (6L216)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- Winsmith Speed Reducers