Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 30:1
Mfr # E30MWNS, 30:1, 180TC
Zoro # G0467792
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 58 RPM
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30MWNS, 30:1, 180TC
- Zoro # G0467792
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension F | 2.75 in |
Output Shaft Dia. | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Dimension A | 3.5 in |
Dimension L | 4.63 in |
Dimension B | 6.62 in |
Dimension C | 3 in |
Dimension G | 0.75 in |
Dimension H | 1/2-13 |
Dimension D | 6.5 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 180TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1937 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- DYNABRADE Lock Nut (01461)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- Winsmith Speed Reducers