Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 20:1
Mfr # E35MWNS, 20:1, 180TC
Zoro # G3453186
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 86 RPM
- Dimension D 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWNS, 20:1, 180TC
- Zoro # G3453186
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension D | 7.5 in |
Dimension C | 3.5 in |
Output Shaft Height | 4 in |
Dimension L | 5.46 in |
Dimension G | 1 in |
Output Shaft Dia. | 1 3/4 in |
Dimension F | 3.25 in |
Dimension H | 5/8-11 |
Dimension A | 3.75 in |
Dimension B | 7.69 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Length | 4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 180TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 3334 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- NSK NSK-6212ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6212ZZ (6212ZZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- NTN Tapered Roller Bearing Cone, JM714249 (JM714249)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- Winsmith Gear Drives & Speed Reducers