Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 20:1
Mfr # E30MWNS, 20:1, 180TC
Zoro # G0804921
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 86 RPM
- Dimension B 6.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30MWNS, 20:1, 180TC
- Zoro # G0804921
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension B | 6.62 in |
Dimension C | 3 in |
Output Shaft Height | 3 1/2 in |
Dimension A | 3.5 in |
Dimension F | 2.75 in |
Dimension D | 6.5 in |
Output Shaft Dia. | 1 3/8 in |
Dimension G | 0.75 in |
Dimension L | 4.63 in |
Dimension H | 1/2-13 |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Length | 3 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 180TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 2009 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 4 oz. Silicone Oil Bottle (56104)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X12)
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/15hp, 3000rpm (71219126M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPEAC4-4F)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- Winsmith Gear Drives & Speed Reducers