Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 15:1
Mfr # E35MWNS, 15:1, 180TC
Zoro # G3249477
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 115 RPM
- Dimension H 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWNS, 15:1, 180TC
- Zoro # G3249477
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension H | 5/8-11 |
Output Shaft Dia. | 1 3/4 in |
Dimension C | 3.5 in |
Dimension D | 7.5 in |
Dimension B | 7.69 in |
Dimension F | 3.25 in |
Dimension A | 3.75 in |
Dimension G | 1 in |
Output Shaft Height | 4 in |
Dimension L | 5.46 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 115 RPM, Motor Frame Designation 180TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 2542 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Ditch Witch 170-469 Flat Idler Pulley - 5'' Flat Dia. - 3/8'' Bore - Steel (31500106B)
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- FAFNIR Radial Ball Bearing, #201KDD (201KDD)
- MARTIN SPROCKET & GEAR Spk Roller B Met, 16B25 (16B25)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- Winsmith Speed Reducers