Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 10:1
Mfr # E30MWSS, 10:1, 180TC
Zoro # G2863865
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 172 RPM
- Dimension F 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E30MWSS, 10:1, 180TC
- Zoro # G2863865
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension F | 2.75 in |
Dimension L | 4.63 in |
Dimension H | 1/2-13 |
Dimension G | 0.75 in |
Dimension D | 6.5 in |
Output Shaft Dia. | 1 15/16 in |
Dimension M | 5.56 in |
Dimension C | 3 in |
Dimension A | 3.5 in |
Output Shaft Height | 3 1/2 in |
Dimension B | 6.62 in |
Output Shaft Diameter | 1 15/16 in |
Output Shaft Length | 3 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 172 RPM, Motor Frame Designation 180TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 1722 in-lb, Overhung Load Capacity 1,368 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X52X8-RLS35-S (30X52X8-RLS35-S)
- DAYTON Electric Motor, Drum Pump (5UWF1)
- GATES Hydraulic Coupling-Megacrimp, G25111-0404 (G25111-0404)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- Winsmith Speed Reducers