Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 180TC, 10:1
Mfr # E30MWNS, 10:1, 180TC
Zoro # G1872972
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,725 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 172 RPM
- Reducer Model No. E30MWNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E30MWNS, 10:1, 180TC
- Zoro # G1872972
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension H | 1/2-13 |
Dimension F | 2.75 in |
Output Shaft Dia. | 1 3/8 in |
Dimension C | 3 in |
Dimension L | 4.63 in |
Dimension D | 6.5 in |
Dimension B | 6.62 in |
Dimension G | 0.75 in |
Output Shaft Height | 3 1/2 in |
Dimension A | 3.5 in |
Output Shaft Length | 3 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 172 RPM, Motor Frame Designation 180TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 1722 in-lb, Overhung Load Capacity 1,298 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 960mm L - 8MGT-960-36 (360G8M960)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 23.60" OD (5V2364)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 72mm OD, 27mm W (5207 2RSNR/C3 PRX)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input, 72.3 hp, 25:1 Gear (247161)
- Winsmith Gear Drives & Speed Reducers