Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 140TC, 60:1
Mfr # E35MWNS, 60:1, 140TC
Zoro # G2789324
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 29 RPM
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # E35MWNS, 60:1, 140TC
- Zoro # G2789324
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 3/4 in |
Dimension L | 5.46 in |
Dimension B | 7.69 in |
Dimension G | 1 in |
Dimension A | 3.75 in |
Dimension C | 3.5 in |
Dimension H | 5/8-11 |
Dimension D | 7.5 in |
Dimension F | 3.25 in |
Output Shaft Height | 4 in |
Output Shaft Length | 4 in |
Output Shaft Diameter | 1 3/4 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 3573 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx1/2" (031-0060RP)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- Winsmith Speed Reducers