Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 140TC, 50:1
Mfr # E35MWNS, 50:1, 140TC
Zoro # G3265927
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 35 RPM
- Finish Epoxy Coating System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWNS, 50:1, 140TC
- Zoro # G3265927
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension B | 7.69 in |
Dimension L | 5.46 in |
Output Shaft Height | 4 in |
Dimension A | 3.75 in |
Dimension G | 1 in |
Dimension H | 5/8-11 |
Output Shaft Dia. | 1 3/4 in |
Dimension F | 3.25 in |
Dimension C | 3.5 in |
Dimension D | 7.5 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/4 in |
Output Shaft Length | 4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 3076 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- D&D 3750mm Outside Length, 22mm Top Width, 1 Ribs (XPC3750)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-13)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 7.5, NEMA56C Input (JRWND40-7.5-56C)
- Winsmith Gear Drives & Speed Reducers