Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 140TC, 30:1
Mfr # E35MWNS, 30:1, 140TC
Zoro # G2153137
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 58 RPM
- Output Shaft Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # E35MWNS, 30:1, 140TC
- Zoro # G2153137
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Height | 4 in |
Dimension B | 7.69 in |
Dimension C | 3.5 in |
Dimension G | 1 in |
Dimension A | 3.75 in |
Dimension L | 5.46 in |
Output Shaft Dia. | 1 3/4 in |
Dimension D | 7.5 in |
Dimension F | 3.25 in |
Dimension H | 5/8-11 |
Output Shaft Length | 4 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 140TC, Worm Center Distance 3.5 in, Base to Center 4 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 2906 in-lb, Overhung Load Capacity 2,130 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- GUARDAIR Air King Universal Swivel, 3/4 In., Male (34SAKM05)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- Winsmith Gear Drives & Speed Reducers