Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 80:1, 56C, Washdown
Mfr # S30MPSS 80 DLR 56C BUSHED 1.94
Zoro # G8980811
product price: $2,754.99
/ea
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 80 DLR 56C BUSHED 1.94
- Zoro # G8980811
- UPC # 801245577353
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 80:1 ratio, 56c, Washdown Duty bushed, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- BLACK SWAN Utility/Monotop 1/2 pint with dauber (22270)
- D&D 77" Outside Length, 1/2" Top Width, 1 Ribs (A75/4L770)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 2.63", 20:1, 56C, Washdown (M26 20 LR 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- DODGE 2-7/16In 24.59:1 Shaft Mount Gear Reducer (356257 SCXT725A)
- Winsmith Gear Drives & Speed Reducers