Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 80:1, 56C, Washdown
Mfr # S30MPSS 80 DLR 56C 1.25
Zoro # G8980218
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 80 DLR 56C 1.25
- Zoro # G8980218
- UPC # 801245577414
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 80:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 80 Chain Size, 13 # of Teeth (80SDS13H)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- Winsmith Speed Reducers