Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 80:1,140TC
Mfr # S30MPSS 80 DLR 140TCBUSHED 1.25
Zoro # G8980507
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 80 DLR 140TCBUSHED 1.25
- Zoro # G8980507
- UPC # 801245577568
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,80:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 80:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Steel (2FF2)
- RAWL Rawl 7414SD1 Power Stud .38 in. x 3.5 in. Cs (411336)
- LINCOLN INDUSTRIAL Lincoln Industrial 83754 Retractable Air Hose Reel - 0. 5 in. x 50 ft. (LNI-83754)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (AK94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- GROVE GEAR IRONMAN 5/8IN 1IN 60:1 RIGHT ANGLE GEAR REDUCER (GRG-BMQ821-60-L-56)
- Winsmith Gear Drives & Speed Reducers