Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 7.5:1, 56C, Washdown
Mfr # S30MPSS 7.5 DLR 56C 1.94
Zoro # G8980391
product price: $2,754.99
/ea
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 7.5 DLR 56C 1.94
- Zoro # G8980391
- UPC # 801245577490
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- DAYTON A26 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (3X697)
- FAG BEARINGS FAG 6303 2RS C3, Deep Groove BBear, Single Row 90Mm (6303 2RS C3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 33 # of Teeth (60BS33 X 1 1/2)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- Winsmith Speed Reducers