Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 7.5:1, 56C, Washdown
Mfr # S30MPSS 7.5 DLR 56C 1.25
Zoro # G8980111
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 7.5 DLR 56C 1.25
- Zoro # G8980111
- UPC # 801245577407
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- DAYTON Variable Freq Drive, 3HP, 208-240V (13E648)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- Winsmith Gear Drives & Speed Reducers