Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 7.5:1,140TC
Mfr # S30MPSS 7.5 DLR 140TCBUSHED 1.94
Zoro # G8980629
product price: $2,852.99
/ea
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 7.5 DLR 140TCBUSHED 1.94
- Zoro # G8980629
- UPC # 801245577643
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,7.5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 7.5:1 ratio, 140tc, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 15 HP, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC (GT1222A)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- DAYTON A112 V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (3X352)
- DYNUBA Dynuba 100, 11.25 oz., Aerosol Can, 60000 (60000)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- Winsmith Speed Reducers