Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 7.5:1,140TC
Mfr # S30MPSS 7.5 DLR 140TCBUSHED 1.25
Zoro # G8980358
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 7.5 DLR 140TCBUSHED 1.25
- Zoro # G8980358
- UPC # 801245577551
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,7.5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 7.5:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5207, Double Row Ball Brgs, 5207 (5207)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (710-50-G)
- Winsmith Speed Reducers