Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 60:1, 56C, Washdown
Mfr # S30MPSS 60 DLR 56C BUSHED 1.94
Zoro # G8980787
product price: $2,852.99
/ea
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 60 DLR 56C BUSHED 1.94
- Zoro # G8980787
- UPC # 801245557812
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 60:1 ratio, 56c, Washdown Duty bushed, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.95 inch OD (3B36SH)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- MITSUBISHI Servo Motor HGKR053D (HG-KR053D)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 254/6TC Input Flange, 2:1 Ratio (WINL87-2/1-254/6TC)
- Winsmith Gear Drives & Speed Reducers