Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 60:1, 56C, Washdown
Mfr # S30MPSS 60 DLR 56C BUSHED 1.25
Zoro # G8980927
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 60 DLR 56C BUSHED 1.25
- Zoro # G8980927
- UPC # 801245557638
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 60:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- GATES Hydraulic Coupling-Megacrimp, G25179-0808 (G25179-0808)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- D&D Timing Belt, S8M, 15 x 696mm PL, T87 (150-S8M-696)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- Winsmith Gear Drives & Speed Reducers