Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 60:1, 56C, Washdown
Mfr # S30MPSS 60 DLR 56C 1.94
Zoro # G8980321
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 60 DLR 56C 1.94
- Zoro # G8980321
- UPC # 801245558260
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 60:1 ratio, 56c, Washdown Duty, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- SAFEWAY HYDRAULICS Hydraulic Quick Disconnect Coupler (S565-6)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- Winsmith Speed Reducers