Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 60:1,140TC
Mfr # S30MPSS 60 DLR 140TCBUSHED 1.94
Zoro # G8980540
Free Shipping & Returns
$3,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 60 DLR 140TCBUSHED 1.94
- Zoro # G8980540
- UPC # 801245558710
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,60:1,140TC |
Description
Speed Reducer,3.00 In.CD,60:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- D&D 1200mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1200)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- Winsmith Speed Reducers