Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 5:1, 56C, Washdown
Mfr # S30MPSS 5 DLR 56C 1.94
Zoro # G8980251
product price: $2,663.99
/ea
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 5 DLR 56C 1.94
- Zoro # G8980251
- UPC # 801245558185
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 5:1 ratio, 56c, Washdown Duty, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- TRITAN Metric Tapered Roller Bearing, 20mm Bore Dia., 47mm Outside Dia., 15.25mm Width (30204)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #40, 10/Bx (23394)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- Winsmith Speed Reducers