Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 5:1,140TC
Mfr # S30MPSS 5 DLR 140TCBUSHED 1.94
Zoro # G8980443
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 5 DLR 140TCBUSHED 1.94
- Zoro # G8980443
- UPC # 801245558635
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 5:1 ratio, 140tc, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- TRU-FLATE Tool Oiler, InLine (41-101)
- FESTO Round Cylinder DSNU-1"-1"-PPV-A (DSNU-1"-1"-PPV-A)
- D&D 122 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB118)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- Winsmith Gear Drives & Speed Reducers