Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 50:1, 56C, Washdown
Mfr # S30MPSS 50 DLR 56C 1.25
Zoro # G8980242
product price: $2,663.99
/ea
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 50 DLR 56C 1.25
- Zoro # G8980242
- UPC # 801245557980
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,50:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 50:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 7.15" OD (684B)
- POWERDRIVE Sheave, H Bushing, 3.55" O.D. (BK34H)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- DANA U-JOINT KIT (PREMIUM SPL 1350 SERIES) GREASABLE (5-1350-1X)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- Winsmith Gear Drives & Speed Reducers