Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 40:1, 56C, Washdown
Mfr # S30MPSS 40 DLR 56C BUSHED 1.94
Zoro # G8980671
Free Shipping & Returns
$3,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 40 DLR 56C BUSHED 1.94
- Zoro # G8980671
- UPC # 801245557799
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,40:1,56C,Washdown |
Description
Speed Reducer,3.00 In.CD,40:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- IKO Cam Followers, CF20BUU (CF20BUU)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- DODGE Tigear-2 Standard Right Angle Worm Gear Speed Reducer, 3-Piece Coupled Input, Hollow Shaft Output (156HA556)
- Winsmith Gear Drives & Speed Reducers