Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 40:1, 56C, Washdown
Mfr # S30MPSS 40 DLR 56C BUSHED 1.25
Zoro # G8980662
product price: $2,852.99
/ea
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 40 DLR 56C BUSHED 1.25
- Zoro # G8980662
- UPC # 801245557614
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,40:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 40:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU630A25N, Return Line, 25 micron, Outside-In (MF0062558)
- FESTO Blanking Plug B-1/8-NPT (B-1/8-NPT)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- Winsmith Gear Drives & Speed Reducers