Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 40:1, 56C
Mfr # U30 40 HOLLOW 56C 2.00
Zoro # G8990541
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 40 HOLLOW 56C 2.00
- Zoro # G8990541
- UPC # 801245788070
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,40:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 16 # of Teeth (06BS16H X 12)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- Winsmith Gear Drives & Speed Reducers