Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 40:1,180TC
Mfr # U3040HS18
Zoro # G100906612
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3040HS18
- Zoro # G100906612
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 30:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4010-2P)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- KEYSCO TOOLS Mini Air Regulator, Adj., Black Steel (77335)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- Winsmith Speed Reducers